- NPT Threaded Union
- 3/4" NPT End Size
- 150# 316 Stainless Steel
| End Size | 3/4 NPT(f) |
| End Types | NPT |
| Style | NPT Threaded Union |
| Fitting Type | Union |
| Fitting Angle | Straight |
| Material | 150# 316 Stainless Steel |
| No. of Ends | 2 |
| Weight | 0.48 LB |
| End Size | 3/4 NPT(f) |
| End Types | NPT |
| Style | NPT Threaded Union |
| Fitting Type | Union |
| Fitting Angle | Straight |
| Material | 150# 316 Stainless Steel |
| No. of Ends | 2 |
| Weight | 0.48 LB |