- NPT Threaded Union
- 1/2" NPT End Size
- 150# 316 Stainless Steel
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Fitting Type | Union |
| Style | NPT Threaded Union |
| End Types | NPT |
| Material | 150# 316 Stainless Steel |
| End Size | 1/2 NPT |
| Weight | 0.38 LB |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Fitting Type | Union |
| Style | NPT Threaded Union |
| End Types | NPT |
| Material | 150# 316 Stainless Steel |
| End Size | 1/2 NPT |
| Weight | 0.38 LB |