- NPT Threaded Union
- 1/2" NPT End Size
- 150#Iron
| Fitting Angle | Straight |
| Fitting Type | Union |
| End Types | NPT |
| Material | 150#Iron |
| End Size | 1/2 NPT |
| Finish | Galvanized |
| Style | NPT Threaded Union |
| No. of Ends | 2 |
| Weight | 0.42 LB |
| Fitting Angle | Straight |
| Fitting Type | Union |
| End Types | NPT |
| Material | 150#Iron |
| End Size | 1/2 NPT |
| Finish | Galvanized |
| Style | NPT Threaded Union |
| No. of Ends | 2 |
| Weight | 0.42 LB |