- NPT Threaded Union
- 1/4" NPT End Size
- 150# 316 Stainless Steel
| Style | NPT Threaded Union |
| No. of Ends | 2 |
| End Size | 1/4 NPT |
| Fitting Type | Union |
| End Types | NPT |
| Fitting Angle | Straight |
| Material | 150# 316 Stainless Steel |
| Weight | 0.19 LB |
| Style | NPT Threaded Union |
| No. of Ends | 2 |
| End Size | 1/4 NPT |
| Fitting Type | Union |
| End Types | NPT |
| Fitting Angle | Straight |
| Material | 150# 316 Stainless Steel |
| Weight | 0.19 LB |