- Branch Tee
- 3/8" Hose Size
- White
- Nylon
| Material | Nylon |
| Fitting Type | Tee, Branch |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Color | White |
| Hose Size | 0.375 in |
| End Types | Hose Barb |
| Weight | 0.014 LB |
| Material | Nylon |
| Fitting Type | Tee, Branch |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Color | White |
| Hose Size | 0.375 in |
| End Types | Hose Barb |
| Weight | 0.014 LB |