- Threaded Black Polyethylene Strainer
- Polyethylene Body
- 1 1/2 in Inlet
applications
- Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
| Body Material | Polyethylene |
| Type | Strainer |
| Inlet Size | 1 1/2 in |
| Weight | 0.245 LB |

