Dixon Valve & Coupling
TSA62
Tuff-Lite Male NPT x Female Threaded Swivel Nut Adapter
Item #103495802
- Threaded Swivel Nut Adapter
- 1/4" (NPT) Male Thread Size
- 3/4" (NPSM) Female Thread Size
- White
- Nylon
| Fitting Type | Threaded Swivel Nut Adapter |
| Fitting Angle | Straight |
| Seal Material | Red Vinyl |
| Male Thread Size | 1/4 in (NPT) |
| No. of Ends | 2 |
| Material | Nylon |
| Color | White |
| Thread Type | NPT, NPSM |
| End Types | NPT & NPSM |
| Female Thread Size | 3/4 in (NPSM) |
| Weight | 0.031 LB |
