- Hex Head Drain Plug
- 3/8" (NPT) Male Thread Size
- White
- Nylon
| Material | Nylon |
| Color | White |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Thread Type | NPT |
| Fitting Angle | Straight |
| Male Thread Size | 3/8 in (NPT) |
| Weight | 0.008 LB |
| Material | Nylon |
| Color | White |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Thread Type | NPT |
| Fitting Angle | Straight |
| Male Thread Size | 3/8 in (NPT) |
| Weight | 0.008 LB |