- Hex Head Drain Plug
- 1 1/4" (NPT) Male Thread Size
- White
- Nylon
| Fitting Type | Plug |
| No. of Ends | 1 |
| Material | Nylon |
| Color | White |
| Thread Type | NPT |
| Fitting Angle | Straight |
| Male Thread Size | 1 1/4 in (NPT) |
| Weight | 0.05 LB |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Material | Nylon |
| Color | White |
| Thread Type | NPT |
| Fitting Angle | Straight |
| Male Thread Size | 1 1/4 in (NPT) |
| Weight | 0.05 LB |