- Push-On Male Inserts
- 3/8" Hose Size
- 1/4" (NPT) Male Thread Size
- White
- Nylon
| End Types | NPT & Hose Barb |
| Material | Nylon |
| Hose Size | 0.375 in |
| Thread Type | NPT |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Color | White |
| Fitting Type | Push-On Male Inserts |
| Male Thread Size | 1/4 in (NPT) |
| Weight | 0.008 LB |

