- Push-On Female Inserts
- 3/8" Hose Size
- 3/8" (NPT) Female Thread Size
- White
- Nylon
| Female Thread Size | 3/8 in (NPT) |
| Fitting Angle | Straight |
| Color | White |
| Hose Size | 0.375 in |
| Material | Nylon |
| Thread Type | NPT |
| No. of Ends | 2 |
| End Types | NPT & Hose Barb |
| Fitting Type | Push-On Female Inserts |
| Weight | 0.012 LB |

