- Push-On Female Inserts
- 1/4" Hose Size
- 1/4" (NPT) Female Thread Size
- White
- Nylon
| Fitting Angle | Straight |
| Thread Type | NPT |
| Color | White |
| Fitting Type | Push-On Female Inserts |
| No. of Ends | 2 |
| End Types | NPT & Hose Barb |
| Female Thread Size | 1/4 in (NPT) |
| Hose Size | 0.25 in |
| Material | Nylon |
| Weight | 0.009 LB |

