- Male Insert
- 3/4" Hose Size
- 3/8" (NPT) Thread Size
- White
- Nylon
| Male Thread Size | 3/8 in (NPT) |
| No. of Ends | 2 |
| Thread Type | NPT |
| Color | White |
| End Types | NPT & Hose Barb |
| Fitting Type | Male Insert |
| Material | Nylon |
| Fitting Angle | Straight |
| Hose Size | 0.75 in |
| Weight | 0.017 LB |

