
- Pipe Nipple
- 6" NPT End Size
- 6 in Overall Length
- Carbon Steel
Fitting Angle | Straight |
End Types | NPT - All Ends |
Fitting Type | Pipe Nipple |
End Size | 6 NPT(m) |
Material | Carbon Steel |
Manufacturer Name | Dixon Valve |
No. of Ends | 2 |
Overall Length | 6 in |
Weight | 7.34 LB |
