- Pipe Nipple
- 4" NPT End Size
- 8 in Overall Length
- Carbon Steel
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Manufacturer Name | Dixon Valve |
| Overall Length | 8 in |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| End Size | 4 NPT(m) |
| Fitting Type | Pipe Nipple |
| Weight | 5.645 LB |

