- Pipe Nipple
- 3" NPT End Size
- 6 in Overall Length
- 316 Stainless Steel
| End Types | NPT - All Ends |
| Overall Length | 6 in |
| Manufacturer Name | Dixon Valve |
| No. of Ends | 2 |
| Fitting Type | Pipe Nipple |
| Material | 316 Stainless Steel |
| End Size | 3 NPT(m) |
| Fitting Angle | Straight |
| Weight | 3.22 LB |

