- Pipe Nipple
- 3" NPT End Size
- 3 in Overall Length
- Carbon Steel
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Fitting Type | Pipe Nipple |
| No. of Ends | 2 |
| End Size | 3 NPT(m) |
| Overall Length | 3 in |
| End Types | NPT - All Ends |
| Manufacturer Name | Dixon Valve |
| Weight | 1.22 LB |

