- Pipe Nipple
- 2" NPT End Size
- 6 in Overall Length
- 316 Stainless Steel
| Overall Length | 6 in |
| Fitting Type | Pipe Nipple |
| Fitting Angle | Straight |
| Material | 316 Stainless Steel |
| Manufacturer Name | Dixon Valve |
| No. of Ends | 2 |
| End Size | 2 NPT(m) |
| End Types | NPT - All Ends |
| Weight | 1.64 LB |

