- Pipe Nipple
- 2" NPT End Size
- 4 in Overall Length
- Brass
| Material | Brass |
| Manufacturer Name | Dixon Valve |
| Fitting Type | Long Pipe Nipple |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Overall Length | 4 in |
| End Size | 2 NPT(m) |
| End Types | NPT - All Ends |
| Weight | 1.12 LB |
| Material | Brass |
| Manufacturer Name | Dixon Valve |
| Fitting Type | Long Pipe Nipple |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Overall Length | 4 in |
| End Size | 2 NPT(m) |
| End Types | NPT - All Ends |
| Weight | 1.12 LB |