- Pipe Nipple
- 2" NPT End Size
- 3 in Overall Length
- Brass
| Material | Brass |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Manufacturer Name | Dixon Valve |
| End Types | NPT - All Ends |
| Overall Length | 3 in |
| Fitting Type | Long Pipe Nipple |
| End Size | 2 NPT(m) |
| Weight | 0.5 LB |
| Material | Brass |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Manufacturer Name | Dixon Valve |
| End Types | NPT - All Ends |
| Overall Length | 3 in |
| Fitting Type | Long Pipe Nipple |
| End Size | 2 NPT(m) |
| Weight | 0.5 LB |