
- Pipe Nipple
- 2" NPT End Size
- 3 in Overall Length
- Carbon Steel
Fitting Type | Pipe Nipple |
Overall Length | 3 in |
Manufacturer Name | Dixon Valve |
End Size | 2 NPT(m) |
End Types | NPT - All Ends |
Material | Carbon Steel |
No. of Ends | 2 |
Fitting Angle | Straight |
Weight | 0.73 LB |
