- Pipe Nipple
- 1 1/2" NPT End Size
- 2 in Overall Length
- Brass
| Fitting Type | Long Pipe Nipple |
| No. of Ends | 2 |
| End Size | 1 1/2 NPT(m) |
| Fitting Angle | Straight |
| Material | Brass |
| Manufacturer Name | Dixon Valve |
| Overall Length | 2 in |
| End Types | NPT - All Ends |
| Weight | 0.14 LB |

