- Pipe Nipple
- 3/4" NPT End Size
- 2 in Overall Length
- Carbon Steel
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Overall Length | 2 in |
| End Size | 3/4 NPT(m) |
| Manufacturer Name | Dixon Valve |
| Material | Carbon Steel |
| End Types | NPT - All Ends |
| Fitting Type | Pipe Nipple |
| Weight | 0.14 LB |

