- Pipe Nipple
- 1/4" NPT End Size
- 6 in Overall Length
- 316 Stainless Steel
| No. of Ends | 2 |
| Manufacturer Name | Dixon Valve |
| Fitting Type | Pipe Nipple |
| Material | 316 Stainless Steel |
| Fitting Angle | Straight |
| End Types | NPT - All Ends |
| End Size | 1/4 NPT |
| Overall Length | 6 in |
| Weight | 0.2 LB |

