- External Swage Stem
- 2" Hose I.D.
- Standard
- 600 psi Max Operating Pressure
- 316 Stainless Steel
applications
- Recommended for use on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.
features
- Tubular type
- The coupling system requires no bolts and results in a clean coupling with no protrusions The Holedall coupling provides long-lasting efficiency and safety.
| Style | Standard |
| Size Designation | 2 in |
| Material | 316 Stainless Steel |
| Thread Type | NPT |
| Type | Male Stem |
| Operating Pressure [Max] | 600 psi |
| Male Thread | 2 in (NPT) |
| Connection Type | Hose Shank x NPT Threaded End |
| Weight | 1.29 LB |

