Dixon Valve & Coupling
TMR24C
External Swage Stem Male NPT End Investment Cast Design
Item #103610404
- External Swage Stem
- 1 1/2" Hose I.D.
- Investment Cast Design
- 600 psi Max Operating Pressure
- 316 Stainless Steel
| Material | 316 Stainless Steel |
| Thread Type | NPT |
| Male Thread | 1 1/2 in (NPT) |
| Style | Investment Cast Design |
| Size Designation | 1 1/2 in |
| Connection Type | Hose Shank x NPT Threaded End |
| Operating Pressure [Max] | 600 psi |
| Type | Male Pipe End |
| Weight | 1.0 LB |
