- External Swage Stem
- 1 1/2" Hose I.D.
- Standard
- 600 psi Max Operating Pressure
- 316 Stainless Steel
applications
- Recommended for use on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.
features
- Tubular typeThe coupling system requires no bolts and results in a clean coupling with no protrusions.The Holedall coupling provides long-lasting efficiency and safety.
| Material | 316 Stainless Steel |
| Type | Male Stem |
| Operating Pressure [Max] | 600 psi |
| Size Designation | 1 1/2 in |
| Connection Type | Hose Shank x NPT Threaded End |
| Male Thread | 1 1/2 in (NPT) |
| Thread Type | NPT |
| Style | Standard |
| Weight | 0.9 LB |

