- External Swage Stems
- 3" Hose I.D.
- Long Style
- 1000 psi Max Operating Pressure
- Carbon Steel
applications
- Recommended for use where additional retention is required due to higher working pressures or end pull on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.
features
- Tubular typeThe coupling system requires no bolts and results in a clean coupling with no protrusions.The Holedall coupling provides long-lasting efficiency and safety.
| Operating Pressure [Max] | 1000 psi |
| Thread Type | NPT |
| Connection Type | Hose Shank x NPT Threaded End |
| Type | Male Stem |
| Size Designation | 3 in |
| Material | Carbon Steel |
| Style | Long Style |
| Manufacturer Name | Dixon Valve |
| Weight | 4.41 LB |

