- External Swage Stems
- 8" Hose I.D.
- Long Style
- 600 psi Max Operating Pressure
- Carbon Steel
| Type | Male Stem |
| Manufacturer Name | Dixon Valve |
| Material | Carbon Steel |
| Style | Long Style |
| Operating Pressure [Max] | 600 psi |
| Size Designation | 8 in |
| Thread Type | NPT |
| Connection Type | Hose Shank x NPT Threaded End |
| Weight | 34.56 LB |

