- Male Stem
- 4" Hose I.D.
- Carbon Steel
applications
- Recommended for use on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.
features
- Tubular typeThe coupling system requires no bolts and results in a clean coupling with no protrusions.The Holedall coupling provides long-lasting efficiency and safety.
| Material | Carbon Steel |
| Manufacturer Name | Dixon Valve |
| Thread Type | NPT |
| Connection Type | Hose Shank x NPT Threaded End |
| Size Designation | 4 in |
| Type | Male Stem |
| Weight | 5.93 LB |

