- Male Stem
- 10" Hose I.D.
- Carbon Steel
| Material | Carbon Steel |
| Manufacturer Name | Dixon Valve |
| Thread Type | NPT |
| Size Designation | 10 in |
| Connection Type | Hose Shank x NPT Threaded End |
| Type | Male Stem |
| Weight | 42.44 LB |
| Material | Carbon Steel |
| Manufacturer Name | Dixon Valve |
| Thread Type | NPT |
| Size Designation | 10 in |
| Connection Type | Hose Shank x NPT Threaded End |
| Type | Male Stem |
| Weight | 42.44 LB |