Skip to content Skip to navigation menu
Tuff-Lite Hose Barb x 90° Hose Barb Elbow

TLSS33

Tuff-Lite Hose Barb x 90° Hose Barb Elbow
Item #103564482
  • Elbow, 90°
  • 3/8" Hose Size
  • White
  • Nylon
Tuff-Lite Hose Barb x 90° Hose Barb Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Elbow, 90°
  • 3/8" Hose Size
  • White
  • Nylon
Material Nylon
Fitting Type Elbow, 90°
Color White
Fitting Angle 90°
No. of Ends 2
End Types Hose Barb
Hose Size 0.375 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison