- Elbow, 90°
- 5/8" Hose Size
- 1" (NPT) Male Thread Size
- White
- Nylon
| Thread Type | NPT |
| Color | White |
| No. of Ends | 2 |
| End Types | NPT & Hose Barb |
| Male Thread Size | 1 in (NPT) |
| Fitting Type | Elbow, 90° |
| Fitting Angle | 90° |
| Material | Nylon |
| Hose Size | 0.625 in |
| Weight | 0.04 LB |

