- Elbow, 90°
- 1/4" Hose Size
- 3/8" (NPT) Male Thread Size
- White
- Nylon
| No. of Ends | 2 |
| End Types | NPT & Hose Barb |
| Fitting Angle | 90° |
| Color | White |
| Hose Size | 0.25 in |
| Thread Type | NPT |
| Male Thread Size | 3/8 in (NPT) |
| Fitting Type | Elbow, 90° |
| Material | Nylon |
| Weight | 0.01 LB |

