- Elbow, 90°
- 3/4" Hose Size
- 3/4" (NPT) Femael Thread Size
- White
- Nylon
| Fitting Angle | 90° |
| End Types | NPT & Hose Barb |
| Fitting Type | Elbow, 90° |
| Material | Nylon |
| No. of Ends | 2 |
| Female Thread Size | 3/4 in (NPT) |
| Thread Type | NPT |
| Hose Size | 0.75 in |
| Color | White |
| Weight | 0.04 LB |

