- Elbow, 90°
- 1/2" Hose Size
- 1/2" (NPT) Femael Thread Size
- White
- Nylon
| End Types | NPT & Hose Barb |
| Material | Nylon |
| Color | White |
| Fitting Type | Elbow, 90° |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Thread Type | NPT |
| Hose Size | 0.5 in |
| Female Thread Size | 1/2 in (NPT) |
| Weight | 0.02 LB |

