- Reducing Bushing
- 1/2" (NPT) Male Thread Size
- 3/8" (NPT) Female Thread Size
- White
- Nylon
| No. of Ends | 2 |
| Color | White |
| Female Thread Size | 3/8 in (NPT) |
| Male Thread Size | 1/2 in (NPT) |
| End Types | NPT |
| Material | Nylon |
| Thread Type | NPT |
| Fitting Angle | Straight |
| Fitting Type | Reducing Bushing |
| Weight | 0.01 LB |

