- Female Barbed Fittings
- 1/4" Hose Size
- 1/4" (NPSM) Female Thread Size
- White
- Nylon
features
- Ball seat type
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Hose Size | 0.25 in |
| Material | Nylon |
| Female Thread Size | 1/4 in (NPSM) |
| Color | White |
| Thread Type | NPSM |
| End Types | NPSM & Hose Barb |
| Fitting Type | Female Barbed Fittings |
| Weight | 0.011 LB |

