- Nipple
- 1/2" (NPT) Thread Size
- White
- Nylon
| Male Thread Size | 1/2 in (NPT) |
| Fitting Type | Nipple |
| End Types | NPT |
| Material | Nylon |
| No. of Ends | 2 |
| Thread Type | NPT |
| Color | White |
| Fitting Angle | Straight |
| Weight | 0.018 LB |
| Male Thread Size | 1/2 in (NPT) |
| Fitting Type | Nipple |
| End Types | NPT |
| Material | Nylon |
| No. of Ends | 2 |
| Thread Type | NPT |
| Color | White |
| Fitting Angle | Straight |
| Weight | 0.018 LB |