- T-Bolt Clamp
- 300 Series Stainless Steel
- 4.766 to 5.062 Hose O.D. Range
- 3/4" Band Width
| Bolt/Screw Material | Alloy Steel |
| Hose O.D. Range | 4.766 to 5.062 |
| Material | 300 Series Stainless Steel |
| Type | T-Bolt Clamp |
| Thickness Specification | 0.0250 in |
| Torque | 70 in lb |
| Weight | 0.178 LB |

