- T-Bolt Clamp
- 300 Series Stainless Steel
- 3.586 to 3.882 Hose O.D. Range
- 3/4" Band Width
| Material | 300 Series Stainless Steel |
| Hose O.D. Range | 3.586 to 3.882 |
| Type | T-Bolt Clamp |
| Thickness Specification | 0.0250 in |
| Torque | 70 in lb |
| Bolt/Screw Material | Alloy Steel |
| Weight | 0.15 LB |

