- Male Adapter
- 1/4" (NPT) Male Thread Size
- White
- Nylon
| End Types | NPT & GHT |
| Material | Nylon |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Male Thread Size | 1/4 in (NPT) |
| Color | White |
| No. of Ends | 2 |
| Thread Type | NPT, GHT |
| Weight | 0.019 LB |
| End Types | NPT & GHT |
| Material | Nylon |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Male Thread Size | 1/4 in (NPT) |
| Color | White |
| No. of Ends | 2 |
| Thread Type | NPT, GHT |
| Weight | 0.019 LB |