- Female Adapter
- 1/2" (NPT) Female Thread Size
- White
- Nylon
| No. of Ends | 2 |
| Color | White |
| End Types | NPT & GHT |
| Material | Nylon |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Thread Type | NPT, GHT |
| Female Thread Size | 1/2 in (NPT) |
| Weight | 0.05 LB |
| No. of Ends | 2 |
| Color | White |
| End Types | NPT & GHT |
| Material | Nylon |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Thread Type | NPT, GHT |
| Female Thread Size | 1/2 in (NPT) |
| Weight | 0.05 LB |