- Water Hose
- 5/8" Hose ID
- 25' Long
- 250 psi Working Pressure
- Gray Chlorobutyl
features
- 3/4 male on one end and 1/2 male on the other
| Hose I.D. | 5/8 in |
| Hose Application | Water Hose |
| Color | Gray |
| Pressure | 250 psi |
| Material | Chlorobutyl |
| Hose Length | 25 ft |
| Weight | 4.0 LB |

