Skip to content Skip to navigation menu
Grooved End Nipple

STV80

Grooved End Nipple
Item #101895364
  • "King" Combination Nipple
  • 8" Hose Shank
  • Grooved End
  • Unplated Steel
Grooved End Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • "King" Combination Nipple
  • 8" Hose Shank
  • Grooved End
  • Unplated Steel

applications

  • Recommended for low-pressure discharge and suction service for compatible liquids
Size Designation 8 in
Material Unplated Steel
Weight 20.82 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison