Skip to content Skip to navigation menu
Grooved End Nipple

STV100

Grooved End Nipple
Item #101882720
  • "King" Combination Nipple
  • 10" Hose Shank
  • Grooved End
  • Unplated Steel
Grooved End Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • "King" Combination Nipple
  • 10" Hose Shank
  • Grooved End
  • Unplated Steel

applications

  • Recommended for low-pressure discharge and suction service for compatible liquids
Material Unplated Steel
Size Designation 10 in
Weight 35.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison