
- "King" Combination Nipple
- 5" Hose Shank x 5" Male NPT
- Plated Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
NPT Thread | 5 in |
Size Designation | 5 in |
Material | Plated Steel |
Weight | 7.77 LB |
