
- Combination Nipples
- 4" Hose Shank Size
- BSPT Thread
- Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
Material | Steel |
Type | Combination Nipples |
Connection Type | Hose Shank x BSPT Threaded End |
Size Designation | 4 in |
Finish | Plated |
Manufacturer Name | Dixon Valve |
Thread Type | BSPT |
Weight | 4.18 LB |
