
- "King" Combination Nipple
- 4" Hose Shank x 3" Male NPT
- Plated Steel
applications
- For low pressure discharge and suction service
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
Material | Plated Steel |
Size Designation | 4 in |
NPT Thread | 3 in |
Weight | 3.95 LB |
