- Combination Nipples
- 3" Hose Shank Size
- BSPT Thread
- Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Material | Steel |
| Finish | Plated |
| Manufacturer Name | Dixon Valve |
| Type | Combination Nipples |
| Thread Type | BSPT |
| Size Designation | 3 in |
| Connection Type | Hose Shank x BSPT Threaded End |
| Weight | 2.71 LB |

